https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-AP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODB8aW1hZ2UvanBlZ3xhRGhpTDJneVppOHhNREl5T0RJd01qTXdOell4TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDBGUVh6TXdNSGd6TURBdWFuQm58Y2Y3MjNiNzhjNGI1ZGVlYmJlODE0OTA0YWM3ODI5NzgyOGE5ZGRlYjdjZjE3NGNiYTkwOGE0ZmEyNjJlZjNmMA
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-NAU-4LK-AP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwODB8aW1hZ2UvanBlZ3xhRGhpTDJneVppOHhNREl5T0RJd01qTXdOell4TkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5T1FWVmZORXhMWDBGUVh6TXdNSGd6TURBdWFuQm58Y2Y3MjNiNzhjNGI1ZGVlYmJlODE0OTA0YWM3ODI5NzgyOGE5ZGRlYjdjZjE3NGNiYTkwOGE0ZmEyNjJlZjNmMA
TIMKEN
TIMKEN
NAU4LKAP205-15
TIMKEN TIMKEN
Description
NAU4LKAP205-15 PILLOW BLOCK BALL BRG ; POLY-ROUND HU ASSY
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1-7/16" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 3-7/16" Minimum Bolt Spacing; 4-5/8" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
NAU4LKAP205-15
BDI #
23242309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NAU4LKAP205-15/p/23242309
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.771
EAN
0883450640367
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAU4LK205-15
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1-7/16" Base to Center Height; Double Lock Collar Sleeve Mount; Sleeve Bearing; 3-7/16" Minimum Bolt Spacing; 4-5/8" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Bolt Spacing Maximum
4.625 Inch | 117.475Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
3.438 Inch | 87.325Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

