SEALMASTER
SEALMASTER
NP-209TMC
SEALMASTER SEALMASTER
Description
NP-209TMC PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 45MM BORE
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 138MM Minimum Bolt Spacing; 154MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
704116
BDI #
356632
Details
1048.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-209TMC/p/356632
Your Price
$ 1,048.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.087
EAN
0662461253779
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
5209TMC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-209TMC
Manufacturer Internal Number
704116
Weight / LBS
3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 54MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 138MM Minimum Bolt Spacing; 154MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.063 Inch | 154Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Minimum
5.433 Inch | 138Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


