SEALMASTER
SEALMASTER
NP-308
SEALMASTER SEALMASTER
Description
NP-308 ; NP NPL SF SFT (C BORE NON-DFS)
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; 138.125MM Minimum Bolt Spacing; 154MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
716179
BDI #
353456
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP-308/p/353456
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.951
EAN
0662461085196
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
5308
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NP-308
Manufacturer Internal Number
716179
Weight / LBS
6.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; 138.125MM Minimum Bolt Spacing; 154MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing Minimum
5.438 Inch | 138.125Millimeter
Bolt Spacing Maximum
6.063 Inch | 154Millimeter
Nominal Bolt Center to Center
5.6 Inch | 142.2 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh