https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-SC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhR1poTDJnNU1DODVPREV3TURNNU16UXhNRGcyTDBsT1JFNVRTMUJDV0ZoWVdGOU9VRjlUUTE4eVFreFVYek13TUhnek1EQXVhbkJufGFkMGQwM2Y4M2ZjMjljY2UzMDcwZjEwYTlmMmYxODQ0MGY4OTFjNWZmYjU5OTkzNzFiYmM5ZjFjOTM5Yzc3MWQ
https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-SC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhR1poTDJnNU1DODVPREV3TURNNU16UXhNRGcyTDBsT1JFNVRTMUJDV0ZoWVdGOU9VRjlUUTE4eVFreFVYek13TUhnek1EQXVhbkJufGFkMGQwM2Y4M2ZjMjljY2UzMDcwZjEwYTlmMmYxODQ0MGY4OTFjNWZmYjU5OTkzNzFiYmM5ZjFjOTM5Yzc3MWQ
RHP BEARING
RHP BEARING
NP1.1/2
RHP BEARING RHP BEARING
Description
NP1.1/2 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5" Minimum Bolt Spacing; 5.827" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP1.1/2
BDI #
1192030
Details
114.7
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP1-1-2/p/1192030
Your Price
$ 114.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.1
EAN
0747023017812
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
1040-1.1/2
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
46
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 1-15/16" Base to Center Height; Set Screw Mount; Ball Bearing; 5" Minimum Bolt Spacing; 5.827" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
5.827 Inch | 148Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

