https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-SC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhR1poTDJnNU1DODVPREV3TURNNU16UXhNRGcyTDBsT1JFNVRTMUJDV0ZoWVdGOU9VRjlUUTE4eVFreFVYek13TUhnek1EQXVhbkJufGFkMGQwM2Y4M2ZjMjljY2UzMDcwZjEwYTlmMmYxODQ0MGY4OTFjNWZmYjU5OTkzNzFiYmM5ZjFjOTM5Yzc3MWQ
https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-SC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhR1poTDJnNU1DODVPREV3TURNNU16UXhNRGcyTDBsT1JFNVRTMUJDV0ZoWVdGOU9VRjlUUTE4eVFreFVYek13TUhnek1EQXVhbkJufGFkMGQwM2Y4M2ZjMjljY2UzMDcwZjEwYTlmMmYxODQ0MGY4OTFjNWZmYjU5OTkzNzFiYmM5ZjFjOTM5Yzc3MWQ
RHP BEARING
RHP BEARING
NP1.15/16
RHP BEARING RHP BEARING
Description
NP1.15/16 PILLOW BLOCK MOUNTED UNIT ; 1-15/16" ID 206.5MM LG X 115.2MM HT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6-1/16" Minimum Bolt Spacing; 6.417" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP1.15/16
BDI #
1192048
Details
155.52
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP1-15-16/p/1192048
Your Price
$ 155.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.2
EAN
0747023017997
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
1050-1.15/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
71
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6-1/16" Minimum Bolt Spacing; 6.417" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Bolt Spacing Maximum
6.417 Inch | 163Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

