https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-EC-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhRFpoTDJneFppOHhNREUwTVRnd056UXhNVEl6TUM5SlRrUk9VMHRRUWxoWVdGaGZUbEJmUlVOZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8NjliZGQ2YjY0YjIzNmUwODIxNWE2MTJjNmZlM2Q0OWRiZTRiZWExMTNlMDBjOTQ5YjFmNjZkNDNkYzIxODQ3Mw
https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-EC-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhRFpoTDJneFppOHhNREUwTVRnd056UXhNVEl6TUM5SlRrUk9VMHRRUWxoWVdGaGZUbEJmUlVOZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8NjliZGQ2YjY0YjIzNmUwODIxNWE2MTJjNmZlM2Q0OWRiZTRiZWExMTNlMDBjOTQ5YjFmNjZkNDNkYzIxODQ3Mw
RHP BEARING
RHP BEARING
NP1EC
RHP BEARING RHP BEARING
Description
NP1EC PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3.811" Minimum Bolt Spacing; 4.437" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP1EC
BDI #
1192102
Details
71.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP1EC/p/1192102
Your Price
$ 71.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.7
EAN
0747023018291
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
1025-1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3.811" Minimum Bolt Spacing; 4.437" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Maximum
4.437 Inch | 112.7Millimeter
Bolt Spacing Minimum
3.811 Inch | 96.8Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

