Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NP2.7/16DEC https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-EC-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhRFpoTDJneFppOHhNREUwTVRnd056UXhNVEl6TUM5SlRrUk9VMHRRUWxoWVdGaGZUbEJmUlVOZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8NjliZGQ2YjY0YjIzNmUwODIxNWE2MTJjNmZlM2Q0OWRiZTRiZWExMTNlMDBjOTQ5YjFmNjZkNDNkYzIxODQ3Mw
1192120 Pillow Block Bearings 

RHP BEARING RHP BEARING

NP2.7/16DEC

Description

NP2.7/16DEC PILLOW BLOCK MOUNTED UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6.929" Minimum Bolt Spacing; 7.913" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

NP2.7/16DEC

BDI #
1192120

Details

275.01 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 275.01 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.9
EAN
0747023018758
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
1060-2.7/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
131
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 6.929" Minimum Bolt Spacing; 7.913" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bolt Spacing Minimum
6.929 Inch | 176Millimeter
Bolt Spacing Maximum
7.913 Inch | 201Millimeter
Length Thru Bore
2.562 Inch | 65.07 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh