https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4NXxpbWFnZS9qcGVnfGFEVXhMMmhrTVM4eE1EYzNNREV4T0RRME16QXpPQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNRMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58OWZhNGMxMzE1MmI0MDRhZjljNzQ2NzMwZjNhNDZiMzc4MzY2MGU2OTJiMjE0NTQ4NTY3YTljYTY1OTRiMzUwNw
DODGE
DODGE
P2B-C-300E
DODGE DODGE
Description
P2B-C-300E; 087268 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
087268
BDI #
250077
Details
7876.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-C-300E/p/250077
Your Price
$ 7,876.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
61.915
EAN
0782475041091
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-C-300
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-C-300E TYPE C
Manufacturer Internal Number
087268
Weight / LBS
135
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
3 Inch | 76.2 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Length Thru Bore
7 Inch | 177.8 Millimeter
Bolt Spacing Maximum
14.25 Inch | 361.95Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh