Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-DLBEZ-40M-PCR-NL https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLEZ-PCR-POLY-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Mzh8aW1hZ2UvanBlZ3xhRFJsTDJnelpDOHhNRFkyTlRRek1UZzFPVEl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVJWcGZVRU5TWDFCUFRGbGZUa3hmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xiODBkYmNhNTRhNzg0ZTNlZTQ2MWI4ODJiN2EzMjQwMmRiOTlhOTk3YTcyNGE2MWU2YjJmZWU4NGQwODE3ODcy
23677563 Pillow Block Bearings 

DODGE DODGE

P2B-DLBEZ-40M-PCR-NL

Description

P2B-DLBEZ-40M-PCR-NL PILLOW BLOCK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.3MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 131.6MM Minimum Bolt Spacing; 149.4MM Maximum Bolt Spacing; Not Relubricatable; Polymer; Non-Expansion

Part #

056741

BDI #
23677563

Details

478.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 478.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.63
EAN
0782475225552
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
No
Insert Part Number
INS-DL-40M-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base | Normal Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
56741
Weight / LBS
2.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.3MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 131.6MM Minimum Bolt Spacing; 149.4MM Maximum Bolt Spacing; Not Relubricatable; Polymer; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter
Bolt Spacing Minimum
5.181 Inch | 131.6Millimeter
Bolt Spacing Maximum
5.882 Inch | 149.4Millimeter
Length Thru Bore
2.012 Inch | 51.105 Millimeter
Base to Center Height
1.941 Inch | 49.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh