https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
DODGE
DODGE
P2B-DLMAH-111 MOD ; 074531
DODGE DODGE
Description
P2B-DLMAH-111 MOD ; 074531 PB BRG ; D-LOK BALL BEARING NON-RET
2 Bolt Pillow Block; 1-11/16" Bore; 2.31" Base to Center Height; 6.3" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 2.01" Length Thru Bore; INS-DLMAH-111 Insert Part Number; 1 Piece Solid
Part #
074531
BDI #
27305806
Details
347.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLMAH-111-MOD-;-074531/p/27305806
Your Price
$ 347.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.17
EAN
0782476468859
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DLMAH-111
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Ring | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.1
Long Description
2 Bolt Pillow Block; 1-11/16" Bore; 2.31" Base to Center Height; 6.3" Nominal Bolt Center to Center; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion; 2.01" Length Thru Bore; INS-DLMAH-111 Insert Part Number; 1 Piece Solid
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.31 Inch | 58.674 Millimeter
Bolt Spacing Maximum
6.68 Inch | 169.672Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

