https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
DODGE
DODGE
P2B-DLMAH-111 MOD ; 138672
DODGE DODGE
Description
P2B-DLMAH-111 MOD ; 138672 ; PILLOW BLK BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.31" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6.68" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
138672
BDI #
24764701
Details
414.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLMAH-111-MOD-;-138672/p/24764701
Your Price
$ 414.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.33
EAN
0782477638527
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DLM-111
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Ring | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.31" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6.68" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.68 Inch | 169.672Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.31 Inch | 58.674 Millimeter
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

