https://www.bdiexpress.com/medias/INDDODPBXXXX-EXL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxM3xpbWFnZS9qcGVnfGFESmhMMmczWVM4eE1EYzNNRE15TmpjeE5qUTBOaTlKVGtSRVQwUlFRbGhZV0ZoZlJWaE1YekpDVEZSZk16QXdlRE13TUM1cWNHY3wzNWQ2MDA3Y2I5Y2E4YzM0MTM3ZDFmNDdhYmMyNGViZDMxNjUyNmNmOGNlYzIxOWVmMDAxNGFiYTMyZjVhMmFh
https://www.bdiexpress.com/medias/INDDODPBXXXX-EXL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkxM3xpbWFnZS9qcGVnfGFESmhMMmczWVM4eE1EYzNNRE15TmpjeE5qUTBOaTlKVGtSRVQwUlFRbGhZV0ZoZlJWaE1YekpDVEZSZk16QXdlRE13TUM1cWNHY3wzNWQ2MDA3Y2I5Y2E4YzM0MTM3ZDFmNDdhYmMyNGViZDMxNjUyNmNmOGNlYzIxOWVmMDAxNGFiYTMyZjVhMmFh
DODGE
DODGE
P2B-EXL-104R
DODGE DODGE
Description
P2B-EXL-104R PILLOW BLOCK ROLLER BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4.56" Minimum Bolt Spacing; 4.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
077222
BDI #
19376431
Details
586.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-EXL-104R/p/19376431
Your Price
$ 586.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.53
EAN
0782476587284
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
S1U-EXL-104R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-EXL-104R
Manufacturer Internal Number
077222
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/4" Bore; 1-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 4.56" Minimum Bolt Spacing; 4.94" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.56 Inch | 115.824Millimeter
Bolt Spacing Maximum
4.94 Inch | 125.476Millimeter
Base to Center Height
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

