https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BGT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhREl5TDJobE9DOHhNRFF5TWpRNE1EZzJNekkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUjFSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NmEzZjBhZTg2ODg3NzFhMmU0NGU3MDFjNjIxZGRiZTI2YzM1NzE2MDJkYWRjYjU1ODIxZjU1ODk3NzQ3OTkyNQ
DODGE
DODGE
P2B-GT-010
DODGE DODGE
Description
P2B-GT-010 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 3-1/4" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
129151
BDI #
260210
Details
117.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-GT-010/p/260210
Your Price
$ 117.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.485
EAN
0782475875382
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-010
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GT-010
Manufacturer Internal Number
129151
Weight / LBS
1.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 1-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 3-1/4" Minimum Bolt Spacing; 4-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.297 Inch | 32.944 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Base to Center Height
1.063 Inch | 27 Millimeter
Bolt Spacing Maximum
4.063 Inch | 103.2Millimeter
Bolt Spacing Minimum
3.25 Inch | 82.55Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh