Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-GT-55M https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BGT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Nzl8aW1hZ2UvanBlZ3xhREl5TDJobE9DOHhNRFF5TWpRNE1EZzJNekkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUjFSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NmEzZjBhZTg2ODg3NzFhMmU0NGU3MDFjNjIxZGRiZTI2YzM1NzE2MDJkYWRjYjU1ODIxZjU1ODk3NzQ3OTkyNQ
260272 Pillow Block Bearings 

DODGE DODGE

P2B-GT-55M

Description

P2B-GT-55M PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 161.9MM Minimum Bolt Spacing; 188.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

129213

BDI #
260272

Details

395.54 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 395.54 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.44
EAN
0782475879366
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-55M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-GT-55M
Weight / LBS
12.346
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 161.9MM Minimum Bolt Spacing; 188.9MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
7.437 Inch | 188.9Millimeter
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Length Thru Bore
1.921 Inch | 48.8 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
2.165 Inch | 55 Millimeter
Bolt Spacing Minimum
6.374 Inch | 161.9Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh