https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
DODGE
DODGE
P2B-IP-111R
DODGE DODGE
Description
P2B-IP-111R; 069407 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-5/16" Minimum Bolt Spacing; 5-45/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-IP-111R
BDI #
246483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-111R/p/246483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.239
EAN
0782475307654
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-111R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-111R
Manufacturer Internal Number
069407
Weight / LBS
7.14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 5-5/16" Minimum Bolt Spacing; 5-45/64" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Nominal Bolt Center to Center
5.9 Inch | 149.9 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Minimum
5.313 Inch | 134.95Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing Maximum
5.703 Inch | 144.856Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

