https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
DODGE
DODGE
P2B-IP-200L
DODGE DODGE
Description
P2B-IP-200L PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 6-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069467
BDI #
246543
Details
720.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-200L/p/246543
Your Price
$ 720.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.85
EAN
0782475308170
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-200L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-200L
Manufacturer Internal Number
069467
Weight / LBS
10.71
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/16" Minimum Bolt Spacing; 6-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.063 Inch | 154Millimeter
Bore
2 Inch | 50.8 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
6.438 Inch | 163.525Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

