https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-K-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzl8aW1hZ2UvanBlZ3xhRGc0TDJobVpDOHhNRFkyTlRRMU5UWTBPRGM1T0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDB0ZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGIzYWRlZTJmMzhlOGYyZjUyYjE0YmE1ZGI5NWIxNDVmMDQxMmI1ZjY1Zjg0NThhMzAxNTFmYWEzYTBiZjdmYjg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-K-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzl8aW1hZ2UvanBlZ3xhRGc0TDJobVpDOHhNRFkyTlRRMU5UWTBPRGM1T0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDB0ZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGIzYWRlZTJmMzhlOGYyZjUyYjE0YmE1ZGI5NWIxNDVmMDQxMmI1ZjY1Zjg0NThhMzAxNTFmYWEzYTBiZjdmYjg
DODGE
DODGE
P2B-K-040MR
DODGE DODGE
Description
P2B-K-040MR PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 64MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 175MM Minimum Bolt Spacing; 191MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
080288
BDI #
20495055
Details
1078.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-K-040MR/p/20495055
Your Price
$ 1,078.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
13.93
EAN
0782477013546
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
080288
Weight / LBS
30.75
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 64MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 175MM Minimum Bolt Spacing; 191MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.2 Inch | 182.9 Millimeter
Length Thru Bore
2.835 Inch | 72.009 Millimeter
Bolt Spacing Maximum
7.52 Inch | 191Millimeter
Bolt Spacing Minimum
6.89 Inch | 175Millimeter
Bore
1.575 Inch | 40 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

