https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BK-2BLT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Nzl8aW1hZ2UvanBlZ3xhRFkxTDJneFpTOHhNRFF5TWpRd09UY3lNemt6TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUzE4eVFreFVYekpmTXpBd2VETXdNQzVxY0djfDNkNjNjNzRhM2QxMjJkZTFkMTMwMDZjYjg2ZTM2Njg2Mzc0Y2M1OTJlYTE4MTBiMTI1ZWQwOTVkMzgzZWRlMjE
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BK-2BLT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Nzl8aW1hZ2UvanBlZ3xhRFkxTDJneFpTOHhNRFF5TWpRd09UY3lNemt6TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUzE4eVFreFVYekpmTXpBd2VETXdNQzVxY0djfDNkNjNjNzRhM2QxMjJkZTFkMTMwMDZjYjg2ZTM2Njg2Mzc0Y2M1OTJlYTE4MTBiMTI1ZWQwOTVkMzgzZWRlMjE
DODGE
DODGE
P2B-K-207RE
DODGE DODGE
Description
P2B-K-207RE; 023201 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
023201
BDI #
240799
Details
1816.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-K-207RE/p/240799
Your Price
$ 1,816.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
13.9
EAN
0782475698165
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-K-207R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-K-207RE TYPE K
Manufacturer Internal Number
023201
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 3-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
9.4 Inch | 238.8 Millimeter
Length Thru Bore
3.344 Inch | 84.938 Millimeter
Bolt Spacing Maximum
10.25 Inch | 260.35Millimeter
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

