https://www.bdiexpress.com/medias/INDDODPBXXXX-LTB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTZ8aW1hZ2UvanBlZ3xhRFJoTDJnd015OHhNRFF5TWpReE1qVTNORGMxTUM5SlRrUkVUMFJRUWxoWVdGaGZURlJDWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGI4OTk3YzBiZDRkYTRlNTI3MTE4ZjY1MzY0MDgyZDNlODE2ZGEzNjE4ZTBiMGRhNjU0Yjc4M2NhMjYzOTY3Mg
https://www.bdiexpress.com/medias/INDDODPBXXXX-LTB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTZ8aW1hZ2UvanBlZ3xhRFJoTDJnd015OHhNRFF5TWpReE1qVTNORGMxTUM5SlRrUkVUMFJRUWxoWVdGaGZURlJDWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGI4OTk3YzBiZDRkYTRlNTI3MTE4ZjY1MzY0MDgyZDNlODE2ZGEzNjE4ZTBiMGRhNjU0Yjc4M2NhMjYzOTY3Mg
DODGE
DODGE
P2B-LT10-30M
DODGE DODGE
Description
P2B-LT10-30M PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
034236
BDI #
241267
Details
755.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-LT10-30M/p/241267
Your Price
$ 755.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.13
EAN
0782475836475
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-LT10-30M
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Solid Lube Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034236
Weight / LBS
2.68964
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 108MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.252 Inch | 108Millimeter
Length Thru Bore
1.189 Inch | 30.2 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Base to Center Height
1.626 Inch | 41.3 Millimeter
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

