

DODGE
DODGE
P2B-LTB7-50M
DODGE DODGE
Description
P2B-LTB7-50M PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 152.4MM Minimum Bolt Spacing; 170MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
034250
BDI #
241345
Details
789.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-LTB7-50M/p/241345
Your Price
$ 789.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.6
EAN
0782475836857
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-LT7-50M
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Solid Lube Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034250
Weight / LBS
5.99657
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 55.6MM Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 152.4MM Minimum Bolt Spacing; 170MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.693 Inch | 170Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.189 Inch | 55.6 Millimeter
Length Thru Bore
1.626 Inch | 41.3 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh