Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-PSEZ-100-P https://www.bdiexpress.com/medias/INDDODPBXXXX-PSEZ-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg5MnxpbWFnZS9qcGVnfGFHSXlMMmczTXk4eE1EUXlNalF4TXpjMU5ETTVPQzlKVGtSRVQwUlFRbGhZV0ZoZlVGTkZXbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZTM2NTA5MWRkNTVkYmFhY2NmOThhMDc0Nzk5YTUwZWVkMTA3NmYzOWRmOTBmM2ZlNDc5ZmVmNDJjMzI5ZTg4Yw
242539 Pillow Block Bearings 

DODGE DODGE

P2B-PSEZ-100-P

Description

P2B-PSEZ-100-P PILLOW BLOCK BALL BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 3-31/32" Minimum Bolt Spacing; 4-13/64" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion

Part #

034701

BDI #
242539

Details

224.32 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 224.32 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.23
EAN
0782475004058
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-PS-100
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
E-Z Kleen Corrosion Resistant Insert
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
034701
Weight / LBS
0.57
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 3-31/32" Minimum Bolt Spacing; 4-13/64" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bolt Spacing Minimum
3.969 Inch | 100.8Millimeter
Bolt Spacing Maximum
4.203 Inch | 106.756Millimeter
Bore
1 Inch | 25.4 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh