Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-SCBED-45M ; 076545 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SCM-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTh8aW1hZ2UvanBlZ3xhR1JrTDJobE5pOHhNRFkyTlRRNE9UWTJNVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFORFRWOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzRkZjM0ZWVkMjMxMjNjNmNlNmRlNjM3NGM2ZDYzYjU1ZmYzZDdhMjM3OTg4ODI0MWNmZmIwODUwM2E1YzM3Mg
27305854 Pillow Block Bearings 

DODGE DODGE

P2B-SCBED-45M ; 076545

Description

P2B-SCBED-45M ; 076545 PILLOW BLOCK BRG ; SETSCREW BALL BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 52.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 139.7MM Minimum Bolt Spacing; 157.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

076545

BDI #
27305854

Details

241.06 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 241.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.17
EAN
0782475285280
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
INS-SCED-45M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Extreme Duty | Wide Inner Ring | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
076545
Weight / LBS
2.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 52.3MM Base to Center Height; Set Screw Mount; Ball Bearing; 139.7MM Minimum Bolt Spacing; 157.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Minimum
5.5 Inch | 139.7Millimeter
Bolt Spacing Maximum
6.189 Inch | 157.2Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Base to Center Height
2.059 Inch | 52.3 Millimeter
Length Thru Bore
1.941 Inch | 49.301 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh