https://www.bdiexpress.com/medias/INDDODPBXXXX-SCEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhRGxoTDJnMFpTOHhNRFF5TWpRNU1EWTVNelkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVME5GV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDM1ZjdiMGQ0ZmJkZTczNzczNGIxNzRmNzg3ZjMwMzI5N2IzMTRmODAxNTYzMzBlODM5ZWZjYjNjNThlNDE2Njc
https://www.bdiexpress.com/medias/INDDODPBXXXX-SCEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjN8aW1hZ2UvanBlZ3xhRGxoTDJnMFpTOHhNRFF5TWpRNU1EWTVNelkyTWk5SlRrUkVUMFJRUWxoWVdGaGZVME5GV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDM1ZjdiMGQ0ZmJkZTczNzczNGIxNzRmNzg3ZjMwMzI5N2IzMTRmODAxNTYzMzBlODM5ZWZjYjNjNThlNDE2Njc
DODGE
DODGE
P2B-SCEZ-100-SH
DODGE DODGE
Description
P2B-SCEZ-100-SH PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
056796
BDI #
245209
Details
150.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCEZ-100-SH/p/245209
Your Price
$ 150.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.722
EAN
0782475243990
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-100
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCEZ-100-SH
Manufacturer Internal Number
056796
Weight / LBS
1.59
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.438 Inch | 36.5 Millimeter
Length Thru Bore
1.188 Inch | 30.18 Millimeter
Bolt Spacing Minimum
3.688 Inch | 93.675Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

