https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCEZPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NTd8aW1hZ2UvanBlZ3xhRGc1TDJnNU5TOHhNRFF5TWpRNE9UVXhOREF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTBORldsQkRVbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZTBjNDllMWM5OTAyOGEzOWY5ZjZlNWZlN2VlZWYwMjE1ZjU3YjAwYTIxOWQ3YzAzNTE1MjQxYTg2NTQ5YmVjYg
DODGE
DODGE
P2B-SCEZ-115-PCR
DODGE DODGE
Description
P2B-SCEZ-115-PCR PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-9/16" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
127508
BDI #
259590
Details
341.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCEZ-115-PCR/p/259590
Your Price
$ 341.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.312
EAN
0782475984879
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-115-CR
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCEZ-115-PCR
Manufacturer Internal Number
127508
Weight / LBS
2.65
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-9/16" Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bolt Spacing Maximum
6.563 Inch | 166.7Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Nominal Bolt Center to Center
6.2 Inch | 157.5 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh