DODGE
DODGE
P2B-SCH-111-E
DODGE DODGE
Description
P2B-SCH-111-E PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
057414
BDI #
245257
Details
402.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCH-111-E/p/245257
Your Price
$ 402.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.39
EAN
0782475005246
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SCH-111-E
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCH-111-E
Manufacturer Internal Number
057414
Weight / LBS
6.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bolt Spacing Maximum
6.5 Inch | 165.1Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


