https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCM-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDl8aW1hZ2UvanBlZ3xhRFZqTDJnNU1DODVPVEF6TXpFeE1Ea3pOemt3TDBsT1JFUlBSRkJDV0ZoWVdGOVFNa0pUUTAxZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8OWY2MzM1NmRkNGMwMDJkMDE2YjEzMGU5YzFmOTljMWFhZDgwN2IyN2RjY2Y0M2JhZGQwY2E0OTEzN2M5M2I4Zg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCM-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDl8aW1hZ2UvanBlZ3xhRFZqTDJnNU1DODVPVEF6TXpFeE1Ea3pOemt3TDBsT1JFUlBSRkJDV0ZoWVdGOVFNa0pUUTAxZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8OWY2MzM1NmRkNGMwMDJkMDE2YjEzMGU5YzFmOTljMWFhZDgwN2IyN2RjY2Y0M2JhZGQwY2E0OTEzN2M5M2I4Zg
DODGE
DODGE
P2B-SCM-107
DODGE DODGE
Description
P2B-SCM-107 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
126810
BDI #
259325
Details
177.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCM-107/p/259325
Your Price
$ 177.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.16
EAN
0782475116287
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SCM-107
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCM-107
Manufacturer Internal Number
126810
Weight / LBS
5.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 5-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bolt Spacing Minimum
5.188 Inch | 131.775Millimeter
Bolt Spacing Maximum
5.875 Inch | 149.225Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

