https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5NHxpbWFnZS9qcGVnfGFETXdMMmcyWWk4eE1EYzJPRFExTnpNek5EZ3hOQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVME5WWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OGI5MzQ5YjlhMDY4ODVlMjQ3Mjk5MDVmM2RmYmUyNDgyZWZkZTRiOTZmN2Q2M2Q3Y2M1ZWNkY2NkNDk5M2JjYg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSCU-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE5NHxpbWFnZS9qcGVnfGFETXdMMmcyWWk4eE1EYzJPRFExTnpNek5EZ3hOQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVME5WWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OGI5MzQ5YjlhMDY4ODVlMjQ3Mjk5MDVmM2RmYmUyNDgyZWZkZTRiOTZmN2Q2M2Q3Y2M1ZWNkY2NkNDk5M2JjYg
DODGE
DODGE
P2B-SCU-215
DODGE DODGE
Description
P2B-SCU-215 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 8-1/2" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
123728
BDI #
258393
Details
599.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCU-215/p/258393
Your Price
$ 599.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.64
EAN
0782475763078
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-215
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCU-215
Manufacturer Internal Number
123728
Weight / LBS
20.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 8-1/2" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Bolt Spacing Minimum
8.5 Inch | 215.9Millimeter
Length Thru Bore
2.281 Inch | 57.937 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

