https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NXxpbWFnZS9qcGVnfGFHSXhMMmhtTXk4eE1EYzJPRGt5TWprek5UTXlOaTlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVMFJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xkZDAzZDA0MDY2NWQ3OTRlZmZhMjUxNWE0YjI0ZGFhNjBlN2RhNjBiMmMwMzcyNjkxN2JiMWEwZDM1YjUzM2Ux
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NXxpbWFnZS9qcGVnfGFHSXhMMmhtTXk4eE1EYzJPRGt5TWprek5UTXlOaTlKVGtSRVQwUlFRbGhZV0ZoZlVESkNVMFJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xkZDAzZDA0MDY2NWQ3OTRlZmZhMjUxNWE0YjI0ZGFhNjBlN2RhNjBiMmMwMzcyNjkxN2JiMWEwZDM1YjUzM2Ux
DODGE
DODGE
P2B-SD-306
DODGE DODGE
Description
P2B-SD-306; 066237 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/8" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
066237
BDI #
245925
Details
9731.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SD-306/p/245925
Your Price
$ 9,731.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
52.55
EAN
0782475035908
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-306
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SD-306 SPECIAL DUTY
Manufacturer Internal Number
066237
Weight / LBS
119
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/8" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 13-1/4" Minimum Bolt Spacing; 14-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Bolt Spacing Minimum
13.25 Inch | 336.55Millimeter
Length Thru Bore
6.375 Inch | 161.925 Millimeter
Bolt Spacing Maximum
14.25 Inch | 361.95Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

