https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzB8aW1hZ2UvanBlZ3xhRFEyTDJobU1pOHhNRFF5TWpRM056VXlNRGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTB4WVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGYzYTNjNWFiYmE0NjliNjEyZTdiZGQwMDQ1MzEwMzgxYjA4MDkzN2NmN2UyZTg1YTczYTA3MjE4MWU0YjExMTM
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzB8aW1hZ2UvanBlZ3xhRFEyTDJobU1pOHhNRFF5TWpRM056VXlNRGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTB4WVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGYzYTNjNWFiYmE0NjliNjEyZTdiZGQwMDQ1MzEwMzgxYjA4MDkzN2NmN2UyZTg1YTczYTA3MjE4MWU0YjExMTM
DODGE
DODGE
P2B-SL-012
DODGE DODGE
Description
P2B-SL-012 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Part #
128106
BDI #
259858
Details
53.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SL-012/p/259858
Your Price
$ 53.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.32
EAN
0782475434381
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SL-012
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SL-012
Manufacturer Internal Number
128106
Weight / LBS
0.61
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1 Inch | 25.4 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

