https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzB8aW1hZ2UvanBlZ3xhRFEyTDJobU1pOHhNRFF5TWpRM056VXlNRGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTB4WVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGYzYTNjNWFiYmE0NjliNjEyZTdiZGQwMDQ1MzEwMzgxYjA4MDkzN2NmN2UyZTg1YTczYTA3MjE4MWU0YjExMTM
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzB8aW1hZ2UvanBlZ3xhRFEyTDJobU1pOHhNRFF5TWpRM056VXlNRGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTB4WVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGYzYTNjNWFiYmE0NjliNjEyZTdiZGQwMDQ1MzEwMzgxYjA4MDkzN2NmN2UyZTg1YTczYTA3MjE4MWU0YjExMTM
DODGE
DODGE
P2B-SL-100
DODGE DODGE
Description
P2B-SL-100 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Part #
128107
BDI #
259859
Details
55.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SL-100/p/259859
Your Price
$ 55.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.45
EAN
0782475434053
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SL-100
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SL-100
Manufacturer Internal Number
128107
Weight / LBS
0.73
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Length Thru Bore
1.094 Inch | 27.8 Millimeter
Actual Bolt Center to Center
3.4 Inch | 86.4Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Base to Center Height
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

