Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-SL-25M ; 068068 https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-SL-ST-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTF8aW1hZ2UvanBlZ3xhR1V4TDJobVl5OHhNRFkyTlRRek5EYzNOVFU0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFOTVgxTlVYMDVNWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OGFhYjM1OTMyMTQ0NGQyMTRhYjkyNGYwMDRiODVlY2IxM2Q1MDFiNzRhNmZjMGZkMGUxZTFhMTRjYmNkNmI4Zg
27295791 Pillow Block Bearings 

DODGE DODGE

P2B-SL-25M ; 068068

Description

P2B-SL-25M PILLOW BLOCK BEARING, SL BALL BEARING AND INSERTS (SMARTCATALOG)

2 Bolt Pillow Block; 25MM Bore; 28.702MM Base to Center Height; 86.4MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion; 26.9MM Length Thru Bore; INS-SL-25M Insert Part Number; 2 Piece Split

Part #

068068

BDI #
27295791

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782476271503
Weight / US pound
1
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
No
Insert Part Number
INS-SL-25M
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Spherical | Light Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
068068
Weight / LBS
0.4
Long Description
2 Bolt Pillow Block; 25MM Bore; 28.702MM Base to Center Height; 86.4MM Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stamped Steel; Non-Expansion; 26.9MM Length Thru Bore; INS-SL-25M Insert Part Number; 2 Piece Split
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.13 Inch | 28.702 Millimeter
Length Thru Bore
1.059 Inch | 26.9 Millimeter
Actual Bolt Center to Center
3.382 Inch | 85.9Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh