https://www.bdiexpress.com/medias/INDDODPBXXXX-ISNPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTF8aW1hZ2UvanBlZ3xhR0ZpTDJnMVpDOHhNRFF5TWpRME5URTNPRGt4TUM5SlRrUkVUMFJRUWxoWVdGaGZTVk5PVUVKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ViZGViZTA3MzQ0ODBmNDBlYmMyOGNhOGFhNjM3NTdkYzBlOTQ1MmU2ZmFhN2I1MWY5Nzk2ZTkwZDA2MDg5NQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-ISNPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTF8aW1hZ2UvanBlZ3xhR0ZpTDJnMVpDOHhNRFF5TWpRME5URTNPRGt4TUM5SlRrUkVUMFJRUWxoWVdGaGZTVk5PVUVKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ViZGViZTA3MzQ0ODBmNDBlYmMyOGNhOGFhNjM3NTdkYzBlOTQ1MmU2ZmFhN2I1MWY5Nzk2ZTkwZDA2MDg5NQ
DODGE
DODGE
P2B507-ISN-030MLS
DODGE DODGE
Description
P2B507-ISN-030MLS PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 50MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 145MM Minimum Bolt Spacing; 155MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
071051
BDI #
247523
Details
436.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B507-ISN-030MLS/p/247523
Your Price
$ 436.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.13
EAN
0782475325399
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22208
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
ISN 507-030MLS
Weight / LBS
6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 50MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 145MM Minimum Bolt Spacing; 155MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
6.102 Inch | 155Millimeter
Length Thru Bore
2.626 Inch | 66.7 Millimeter
Nominal Bolt Center to Center
5.9 Inch | 149.9 Millimeter
Bore
1.181 Inch | 30 Millimeter
Base to Center Height
1.969 Inch | 50 Millimeter
Bolt Spacing Minimum
5.709 Inch | 145Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

