https://www.bdiexpress.com/medias/INDSKFPBXXXX-2B-P2BE-TRB-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxODh8aW1hZ2UvanBlZ3xhREJoTDJnME5TOHhNREkyTlRjMk9EUTJNRE14T0M5SlRrUlRTMFpRUWxoWVdGaGZNa0pmVURKQ1JWOVVVa0pmUTBOZlEwbGZNekF3ZURNd01DNXFjR2N8OGQ1MDljZGJmMTQxMjIwNzc5NGVhZTk2ZDdjOGZiNTU5ZDVlMDhlYWY1ZDlmZGUyMmVhYTMyZGUzZjdkMTAwMg
https://www.bdiexpress.com/medias/INDSKFPBXXXX-2B-P2BE-TRB-CC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxODh8aW1hZ2UvanBlZ3xhREJoTDJnME5TOHhNREkyTlRjMk9EUTJNRE14T0M5SlRrUlRTMFpRUWxoWVdGaGZNa0pmVURKQ1JWOVVVa0pmUTBOZlEwbGZNekF3ZURNd01DNXFjR2N8OGQ1MDljZGJmMTQxMjIwNzc5NGVhZTk2ZDdjOGZiNTU5ZDVlMDhlYWY1ZDlmZGUyMmVhYTMyZGUzZjdkMTAwMg
SKF
SKF
P2BE 200-TRB-STH
SKF SKF
Description
P2BE 200-TRB-STH TAPERED RLR BRG UNIT
2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Hydrogenated Nitrile Rubber Contact; Non-Expansion
Part #
P2BE 200-TRB-STH
BDI #
26953281
Details
3371.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BE-200-TRB-STH/p/26953281
Your Price
$ 3,371.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.432
EAN
7316579539012
Product Group - BDI
B04334
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Hydrogenated Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Type E | Standard Duty | Unitized Multi Lip Seal | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
11.5
Long Description
2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Hydrogenated Nitrile Rubber Contact; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
7.125 Inch | 180.975Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Base to Center Height
2.25 Inch | 57.15 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

