Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2U343 https://www.bdiexpress.com/medias/INDL-BPBXXXX-P2U-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM2NzF8aW1hZ2UvanBlZ3xhRGxoTDJnME9TOHhNREl3T0Rjek5qRXhOamMyTmk5SlRrUk1MVUpRUWxoWVdGaGZVREpWWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8OWQ4NGNlOTY2MGM1NzkyOWEyMDA4YWFkY2FjM2M0NTAyMTgyNTA5YmM0NmMzN2VlYzc0ODE2OGEyMzVlMGViMQ
576902 Pillow Block Bearings 

LINKBELT LINKBELT

P2U343

Description

P2U343 PILLOW BLOCK BALL BEARING ; 2-11/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2022735

BDI #
576902

Details

2664.75 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,664.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.505
EAN
0662327735166
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UG343L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P2U343
Manufacturer Internal Number
5873516
Weight / LBS
44
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.813 Inch | 96.85 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Actual Bolt Center to Center
12 Inch | 304.8Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh