https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzZ8aW1hZ2UvanBlZ3xhR1pqTDJobU5DOHhNRFkyTlRRNE5EY3hOREF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTc4M2NiZWEzMjhhYjY3NWU2YjFlZTNjOTJjMjQ4NjQ5OGMzMzAzZjIwMDEzMDUyMDdkYTEzMTI2MzQ5YzcyYw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNzZ8aW1hZ2UvanBlZ3xhR1pqTDJobU5DOHhNRFkyTlRRNE5EY3hOREF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOURTVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MTc4M2NiZWEzMjhhYjY3NWU2YjFlZTNjOTJjMjQ4NjQ5OGMzMzAzZjIwMDEzMDUyMDdkYTEzMTI2MzQ5YzcyYw
DODGE
DODGE
P4B-536-USAF-160MTT
DODGE DODGE
Description
P4B-536-USAF-160MTT; 053046 ; PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 190MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 530MM Minimum Bolt Spacing; 600MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
053046
BDI #
20494531
Details
9623.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-536-USAF-160MTT/p/20494531
Your Price
$ 9,623.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
194.79
EAN
0782475939626
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG22236KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
053046
Weight / LBS
430
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 160MM Bore; 190MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 530MM Minimum Bolt Spacing; 600MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
22.2 Inch | 563.9 Millimeter
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
10.39 Inch | 263.906 Millimeter
Bolt Spacing Minimum
20.866 Inch | 530Millimeter
Bolt Spacing Maximum
23.622 Inch | 600Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

