https://www.bdiexpress.com/medias/INDDODPBXXXX-BAR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhRGxsTDJnME5DOHhNRFF5TWpNNU16TXpPVGt6TkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTI4Y2NmOTRlMzQ2ZWY1YmQ3MjNkNTM5NWM1YWUyMzIxYTNiYmUzYzQzYWIxYjk4OTE2NGU0ZTlkZjNjNTYxOA
https://www.bdiexpress.com/medias/INDDODPBXXXX-BAR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhRGxsTDJnME5DOHhNRFF5TWpNNU16TXpPVGt6TkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTI4Y2NmOTRlMzQ2ZWY1YmQ3MjNkNTM5NWM1YWUyMzIxYTNiYmUzYzQzYWIxYjk4OTE2NGU0ZTlkZjNjNTYxOA
DODGE
DODGE
P4B-BZR-700
DODGE DODGE
Description
P4B-BZR-700 PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 6-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 18-3/8" Minimum Bolt Spacing; 19-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
005198
BDI #
238916
Details
22751.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-BZR-700/p/238916
Your Price
$ 22,751.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
140.43
EAN
0782475266227
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
005198
Weight / LBS
310
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 6-1/2" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 18-3/8" Minimum Bolt Spacing; 19-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.5 Inch | 165.1 Millimeter
Nominal Bolt Center to Center
19 Inch | 482.6 Millimeter
Bolt Spacing Minimum
18.375 Inch | 466.725Millimeter
Bolt Spacing Maximum
19.625 Inch | 498.475Millimeter
Bore
7 Inch | 177.8 Millimeter
Length Thru Bore
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

