https://www.bdiexpress.com/medias/INDDODPBXXXX-BAR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhRGxsTDJnME5DOHhNRFF5TWpNNU16TXpPVGt6TkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTI4Y2NmOTRlMzQ2ZWY1YmQ3MjNkNTM5NWM1YWUyMzIxYTNiYmUzYzQzYWIxYjk4OTE2NGU0ZTlkZjNjNTYxOA
https://www.bdiexpress.com/medias/INDDODPBXXXX-BAR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNTh8aW1hZ2UvanBlZ3xhRGxsTDJnME5DOHhNRFF5TWpNNU16TXpPVGt6TkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZTWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTI4Y2NmOTRlMzQ2ZWY1YmQ3MjNkNTM5NWM1YWUyMzIxYTNiYmUzYzQzYWIxYjk4OTE2NGU0ZTlkZjNjNTYxOA
DODGE
DODGE
P4B-BZR-708
DODGE DODGE
Description
P4B-BZR-708 PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 7-1/2" Bore; 6-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 19-3/8" Minimum Bolt Spacing; 20-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
005199
BDI #
238917
Details
28404.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-BZR-708/p/238917
Your Price
$ 28,404.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
167.61
EAN
0782475622078
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
005199
Weight / LBS
370
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-1/2" Bore; 6-3/4" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 19-3/8" Minimum Bolt Spacing; 20-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
7.5 Inch | 190.5 Millimeter
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Base to Center Height
6.75 Inch | 171.45 Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Bolt Spacing Maximum
20.625 Inch | 523.875Millimeter
Length Thru Bore
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


