

DODGE
DODGE
P4B-C-315
DODGE DODGE
Description
P4B-C-315; 065298 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 6-3/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
065298
BDI #
245765
Details
15295.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-C-315/p/245765
Your Price
$ 15,295.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
103.28
EAN
0782475035496
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
DU-C-315
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-C-315 TYPE C
Manufacturer Internal Number
065298
Weight / LBS
230
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 6-3/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.375 Inch | 162 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Length Thru Bore
9.5 Inch | 241.3 Millimeter
Bolt Spacing Minimum
15 Inch | 381Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh