Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P4B-C-407 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg2NnxpbWFnZS9qcGVnfGFHRTJMMmhqWXk4eE1EYzJPVGN4TVRBM01USTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58MzIxOTE0OTEwMmUxYjk3YzljOGJiYjU2YTM2NWFjODY1MDRhYWIxZWQ1OTc1NzkwOWQyZWYzNzAzNzJkYjdlZQ
245766 Pillow Block Bearings 

DODGE DODGE

P4B-C-407

Description

P4B-C-407; 065299 PILLOW BLK BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 7-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

065299

BDI #
245766

Details

20775.85 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20,775.85 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
120.5
EAN
0782475035502
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
DU-C-407
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-C-407 TYPE C
Manufacturer Internal Number
065299
Weight / LBS
280
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 7-1/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Base to Center Height
7.25 Inch | 184.15 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh