 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
                https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
                 https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
                https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
                
					
						
									DODGE
								DODGE
							
						
					P4B-DI-600R ; 023370
				 
				DODGE DODGE
Description
						
                            
								P4B-DI-600R; 023370 PILLOW BLK RLR BRG ; DOUBLEINTERLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 19" Minimum Bolt Spacing; 20-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	023370
							BDI #
						
	                      	22267663
							
						
Details
                    
                        15391.69
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DI-600R-;-023370/p/22267663
						
		
		
		
				Your Price
				
						
							$ 15,391.69 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171500
					Weight / Kilogram
				135.45
					EAN
				0782475762439
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Concentric Collar
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Tapered Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					1 Inch
			Relubricatable
				
					Yes
			Seals
				
					Triple Lip Contact
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://dodgeindustrial.com
			Weight / LBS
				
					299
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 19" Minimum Bolt Spacing; 20-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
			Bore
				
					6 Inch | 152.4 Millimeter
			Length Thru Bore
				
					9 Inch | 228.6 Millimeter
			Bolt Spacing Minimum
				
					19 Inch | 482.6Millimeter
			Base to Center Height
				
					7.125 Inch | 181 Millimeter
			Nominal Bolt Center to Center
				
					19.8 Inch | 502.9 Millimeter
			Bolt Spacing Maximum
				
					20.625 Inch | 523.875Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter