https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
DODGE
DODGE
P4B-DI-615R ; 023373
DODGE DODGE
Description
P4B-DI-615R; 023373 PILLOW BLK RLR BRG ; DOUBLEINTERLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 8-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-5/8" Minimum Bolt Spacing; 29" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023373
BDI #
22267659
Details
21345.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DI-615R-;-023373/p/22267659
Your Price
$ 21,345.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
235.56
EAN
0782475763573
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
520
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 8-5/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-5/8" Minimum Bolt Spacing; 29" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
10.5 Inch | 266.7 Millimeter
Base to Center Height
8.625 Inch | 219.075 Millimeter
Bolt Spacing Maximum
29 Inch | 736.6Millimeter
Nominal Bolt Center to Center
25.3 Inch | 642.6 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

