https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyMHxpbWFnZS9qcGVnfGFEZzNMMmd4T0M4eE1EYzNNRE0zTWpVNU1UWTBOaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNTVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w4YmJkMTYxZTZkMjk5ZGE1OGZhYmFhNDU2Y2FjMmIzMmNjYzFlOGI1NTQzMGQ3MGVjOGRmYWQ0YThkYTA0OTg0
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyMHxpbWFnZS9qcGVnfGFEZzNMMmd4T0M4eE1EYzNNRE0zTWpVNU1UWTBOaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNTVkJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w4YmJkMTYxZTZkMjk5ZGE1OGZhYmFhNDU2Y2FjMmIzMmNjYzFlOGI1NTQzMGQ3MGVjOGRmYWQ0YThkYTA0OTg0
DODGE
DODGE
P4B-IP-408RE
DODGE DODGE
Description
P4B-IP-408RE PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
069553
BDI #
246621
Details
4402.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-IP-408RE/p/246621
Your Price
$ 4,402.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.71
EAN
0782475308729
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-408R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-IP-408RE
Manufacturer Internal Number
069553
Weight / LBS
70
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 13" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Minimum
13 Inch | 330.2Millimeter
Length Thru Bore
5.234 Inch | 132.944 Millimeter
Bolt Spacing Maximum
14 Inch | 355.6Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

