https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTV8aW1hZ2UvanBlZ3xhRE15TDJnME1TOHhNRGMzTWpreE16ZzRNVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWZhNGJlMzQ4NTRmZDlkOTdiZTcwYmVmMDQzYjc2NDUzMWJmZTU5Zjg0ZmZlZmZmNDFhZGJlZTJlMmFjMmZjMA
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTV8aW1hZ2UvanBlZ3xhRE15TDJnME1TOHhNRGMzTWpreE16ZzRNVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWZhNGJlMzQ4NTRmZDlkOTdiZTcwYmVmMDQzYjc2NDUzMWJmZTU5Zjg0ZmZlZmZmNDFhZGJlZTJlMmFjMmZjMA
DODGE
DODGE
P4B-S2-415R
DODGE DODGE
Description
P4B-S2-415R PILLOW BLOCK RLR BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
070377
BDI #
247142
Details
5801.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-S2-415R/p/247142
Your Price
$ 5,801.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
54.81
EAN
0782475306039
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-415R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-S2-415R
Manufacturer Internal Number
070377
Weight / LBS
121
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 15" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
6.906 Inch | 175.412 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bolt Spacing Minimum
15 Inch | 381Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

