https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNHxpbWFnZS9qcGVnfGFERTVMMmhrWVM4eE1EYzNNREUyTXpJMk9UWTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w2NGRiMDIzMDE5NDBiOTliZjc3NTc3MDU0YzJjZGExMGI3YjJhMDI0NjA2ODFkMDk3MGEwNDZmNTkwZDdiMzk5
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkzNHxpbWFnZS9qcGVnfGFERTVMMmhrWVM4eE1EYzNNREUyTXpJMk9UWTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w2NGRiMDIzMDE5NDBiOTliZjc3NTc3MDU0YzJjZGExMGI3YjJhMDI0NjA2ODFkMDk3MGEwNDZmNTkwZDdiMzk5
DODGE
DODGE
P4B-SD-600
DODGE DODGE
Description
P4B-SD-600; 066382 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 9" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 21-3/8" Minimum Bolt Spacing; 23-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
066382
BDI #
246018
Details
63309.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-SD-600/p/246018
Your Price
$ 63,309.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
265.01
EAN
0782475036912
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-600
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-SD-600 SPECIAL DUTY
Manufacturer Internal Number
066382
Weight / LBS
585
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 9" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 21-3/8" Minimum Bolt Spacing; 23-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
22.5 Inch | 571.5 Millimeter
Length Thru Bore
12 Inch | 304.8 Millimeter
Base to Center Height
9 Inch | 229 Millimeter
Bore
6 Inch | 152.4 Millimeter
Bolt Spacing Minimum
21.375 Inch | 542.925Millimeter
Bolt Spacing Maximum
23.625 Inch | 600.075Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

