https://www.bdiexpress.com/medias/INDDODPBXXXX-ISAF-HYD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFESTVMMmhpTXk4eE1EYzNNRGt5T0Rjek1ERTBNaTlKVGtSRVQwUlFRbGhZV0ZoZlNWTkJSbDlJV1VSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ZhOWZkNDRkMzE5Mjg0YTQ1M2E3YWYzMzJhZTUzNTA5MTZkZTY0NTA3NzJhMzk4YWRkYjA0YjY3ZGI2YTQ1ZA
https://www.bdiexpress.com/medias/INDDODPBXXXX-ISAF-HYD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFESTVMMmhpTXk4eE1EYzNNRGt5T0Rjek1ERTBNaTlKVGtSRVQwUlFRbGhZV0ZoZlNWTkJSbDlJV1VSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ZhOWZkNDRkMzE5Mjg0YTQ1M2E3YWYzMzJhZTUzNTA5MTZkZTY0NTA3NzJhMzk4YWRkYjA0YjY3ZGI2YTQ1ZA
DODGE
DODGE
P4B048-ISAF-900R HYD
DODGE DODGE
Description
P4B048-ISAF-900R HYD PILLOW BLK RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
072001
BDI #
248230
Details
22896.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B048-ISAF-900R-HYD/p/248230
Your Price
$ 22,896.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
396.38
EAN
0782476318451
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-900R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Hydraulic Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B048-ISAF-900R HYD
Manufacturer Internal Number
072001
Weight / LBS
875
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
23.7 Inch | 602 Millimeter
Length Thru Bore
9.62 Inch | 244.348 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Bore
9 Inch | 228.6 Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

