https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-SFXT-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTZ8aW1hZ2UvanBlZ3xhRFEzTDJnMFl5OHhNRFkyTlRRNE56ZzFPVGMwTWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFOR1dGUmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmODMyMGI5ZmQ5OGZjYWVjMTcwMTU1NjkyN2IyMjRmNjNiNjJkYzBhYjhhZmFhZGY1MTA0OTBhYWMyNTE1ZjBh
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-SFXT-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTZ8aW1hZ2UvanBlZ3xhRFEzTDJnMFl5OHhNRFkyTlRRNE56ZzFPVGMwTWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFOR1dGUmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmODMyMGI5ZmQ5OGZjYWVjMTcwMTU1NjkyN2IyMjRmNjNiNjJkYzBhYjhhZmFhZGY1MTA0OTBhYWMyNTE1ZjBh
DODGE
DODGE
P4B048-SFXT-815LER SAF-XT
DODGE DODGE
Description
P4B048-SFXT-815LER SAF-XT PILLOW BLK BRG ; USAF USDAF SPLIT-SPHERE NON RET
4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; 23.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10.72" Length Thru Bore; 23048K Insert Part Number; 2 Piece Split
Part #
040821
BDI #
27322555
Details
19820.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B048-SFXT-815LER-SAF-XT/p/27322555
Your Price
$ 19,820.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
194.79
EAN
0782475600397
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
23048K
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
40821
Weight / LBS
430
Long Description
4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; 23.7" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 10.72" Length Thru Bore; 23048K Insert Part Number; 2 Piece Split
Length Thru Bore
10.72 Inch | 272.288 Millimeter
Nominal Bolt Center to Center
23.7 Inch | 602 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Bore
8.938 Inch | 227.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

