https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-USAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDN8aW1hZ2UvanBlZ3xhR016TDJnNVppOHhNRFkyTlRRNE5URXdOekl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFWVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmOTdhNjdmMDJhMWRiMGY2MDYyOTIwNzFjNDBiNzFlOGNiOTdlMmEwN2JjZjg3MTFkYTMyZTk2MmE0NWJmMWY2
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-USAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDN8aW1hZ2UvanBlZ3xhR016TDJnNVppOHhNRFkyTlRRNE5URXdOekl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFWVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmOTdhNjdmMDJhMWRiMGY2MDYyOTIwNzFjNDBiNzFlOGNiOTdlMmEwN2JjZjg3MTFkYTMyZTk2MmE0NWJmMWY2
DODGE
DODGE
P4B052-USAF-908TT-SMART 140657
DODGE DODGE
Description
P4B052-USAF-908TT-SMART 140657 BEARING ; POR PILLOW BOCK 'WITH SMART LUBRICANT
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P4B052-USAF-908TT-SMART 140657
BDI #
21920865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B052-USAF-908TT-SMART-140657/p/21920865
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / US pound
0
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
BRG23052KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
699
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
9.5 Inch | 240 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Bolt Spacing Maximum
27.88 Inch | 708.152Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Length Thru Bore
12.77 Inch | 324.358 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

