

DODGE
DODGE
P4B064-USDAF-1200TT ; 052892
DODGE DODGE
Description
P4B064-USDAF-1200TT PILLOW BLOCK BEARING ; USAF USDAF SPLIT-SPHERE SAF-XT SAFS
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 31-5/8" Minimum Bolt Spacing; 34-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
052892
BDI #
27314047
Details
59770.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B064-USDAF-1200TT-;-052892/p/27314047
Your Price
$ 59,770.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
575.057
EAN
0782475929672
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1268
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 12" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 31-5/8" Minimum Bolt Spacing; 34-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
16.531 Inch | 419.887 Millimeter
Bolt Spacing Minimum
31.625 Inch | 803.275Millimeter
Bolt Spacing Maximum
34.625 Inch | 879.475Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Nominal Bolt Center to Center
33.1 Inch | 840.7 Millimeter
Bore
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh