https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxN3xpbWFnZS9qcGVnfGFHUXhMMmd5Tnk4eE1EYzNNRGc1TkRZeE9EWTFOQzlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNWVk5CUmw5UFVFVk9YelJDVEZSZk16QXdlRE13TUM1cWNHY3wzY2Y4NWQ2ODY2ZTg1OTNmYThkNjQ5NjIwMjk5NzVhZjdjNDQ3ODAzZjMxZTY0OWZlMjAwOTZkZDZiOWUyYzll
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxN3xpbWFnZS9qcGVnfGFHUXhMMmd5Tnk4eE1EYzNNRGc1TkRZeE9EWTFOQzlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNWVk5CUmw5UFVFVk9YelJDVEZSZk16QXdlRE13TUM1cWNHY3wzY2Y4NWQ2ODY2ZTg1OTNmYThkNjQ5NjIwMjk5NzVhZjdjNDQ3ODAzZjMxZTY0OWZlMjAwOTZkZDZiOWUyYzll
DODGE
DODGE
P4B240-USAF-200MTT
DODGE DODGE
Description
P4B240-USAF-200MTT; 039213 ; PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 209.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 571.5MM Minimum Bolt Spacing; 635MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
039213
BDI #
243352
Details
12483.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B240-USAF-200MTT/p/243352
Your Price
$ 12,483.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
203.34
EAN
0782475774357
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
BRG22240C3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B240-USAF-200MTT USAF
Manufacturer Internal Number
039213
Weight / LBS
448.88
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 209.55MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 571.5MM Minimum Bolt Spacing; 635MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
8.25 Inch | 209.55 Millimeter
Length Thru Bore
11.531 Inch | 292.887 Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Bore
7.874 Inch | 200 Millimeter
Bolt Spacing Maximum
25 Inch | 635Millimeter
Nominal Bolt Center to Center
23.8 Inch | 604.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

