https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxN3xpbWFnZS9qcGVnfGFHUXhMMmd5Tnk4eE1EYzNNRGc1TkRZeE9EWTFOQzlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNWVk5CUmw5UFVFVk9YelJDVEZSZk16QXdlRE13TUM1cWNHY3wzY2Y4NWQ2ODY2ZTg1OTNmYThkNjQ5NjIwMjk5NzVhZjdjNDQ3ODAzZjMxZTY0OWZlMjAwOTZkZDZiOWUyYzll
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxN3xpbWFnZS9qcGVnfGFHUXhMMmd5Tnk4eE1EYzNNRGc1TkRZeE9EWTFOQzlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNWVk5CUmw5UFVFVk9YelJDVEZSZk16QXdlRE13TUM1cWNHY3wzY2Y4NWQ2ODY2ZTg1OTNmYThkNjQ5NjIwMjk5NzVhZjdjNDQ3ODAzZjMxZTY0OWZlMjAwOTZkZDZiOWUyYzll
DODGE
DODGE
P4B244-USAF-220MTT
DODGE DODGE
Description
P4B244-USAF-220MTT; 039215 ; PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 240MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 628.65MM Minimum Bolt Spacing; 708.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
039215
BDI #
243353
Details
15712.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B244-USAF-220MTT/p/243353
Your Price
$ 15,712.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
341.9
EAN
0782475775651
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
BRG22244C3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B244-USAF-220MTT USAF
Manufacturer Internal Number
039215
Weight / LBS
754.75
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 240MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 628.65MM Minimum Bolt Spacing; 708.025MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
12.297 Inch | 312.344 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Bore
8.661 Inch | 220 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

